Whatman™ Quartz Extraction Thimble for Emission Testing, Tapered, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
High-purity Whatman quartz thimbles from Cytiva support accurate, reproducible emission testing by providing low extractable levels and temperature resistance up to 800 °C.
- Appropriate for manual sampling in aggressive environments
- Suitable for both solvent extraction and air sampling applications
- High-purity quartz/silica, for high-temperature resistance (up to 800 °C)
- No binders or chemical additives
- Low heavy metal content
- High collection efficiency
Each Whatman quartz thimble from Cytiva is made from high-purity quartz with low heavy metal concentrations. Thimbles are 90 mm in length, tapered for stack sample loading, and have an outside diameter of 25 mm.
Specifications
- Catalog No:
- CA89187-130
- Application:
- Smoke stack gas monitoring
Soxhlet extraction
Analyzing pesticide residues
Determining oil/fat content of foods
Analysis of oil and grease in solid wastes
- Ext.Ø:
- 25 mm
- Length:
- 90 mm
- Material:
- Quartz
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
GE Healthcare Environmental testing for water air and soil Brochure (US)
Product Literature
Customers Who Bought This Also Bought