Specifications
- Description:Oprobe x10, 500MHz w/RA - 4500 Series, 1.2m, ELD
- Cat. no.:470095-198
- Supplier No.:GE4511RA
Specifications
About this item
A high bandwidth, high impedance 10x passive voltage probe with 10 MΩ input impedance. Probe features a readout actuator pin (sense pin) on the BNC connector.
- 500 MHz (-3 dB) bandwidth
- High impedance input (10 MΩ/≈10 pF)
- 6–22 pF compensation range
- Readout actuator pin
- 300 V CAT II
Features & Benefits:
Slim, stylish body
Snap-Locking Sprung Hook
Easily replaceable tip
Large accessory set
Meets IEC 61010-031
RoHS compliant
The GE Series is a high quality, easy to use family of 5 mm Passive Voltage Oscilloscope probes in stylish, slim-line bodies. The series features superior input impedances for enhanced measurement performance when compared to other oscilloscope probes.
SPECIFICATIONS
Type: 5 mm Passive Voltage
Bandwidth: 500 MHz
Attenuation: 10x
Input Impedance: 10 MΩ
Input Capacitance: ≈10 pF
Output Impedance: 1 MΩ
Risetime: 0.7 ns
IEC Rating: 300 V CAT II
Compensation: 6–22 pF
Cable Length: 1.2 m
Readout Actuator: Yes
Operating Temperature: 0° to +50° C
Humidity: 85% RH or less (at 35° C)
RoHS (2002/95/EC)
Compliant