Specifications
- Description:Oprobe x100, 100MHz, 4kV - 3400 Series, 1.2m, ELD
- Cat. no.:470095-196
- Supplier No.:GE3421
Specifications
About this item
A medium bandwidth, high voltage 100x passive voltage probe with a 100 MΩ input impedance.
- 100 MHz (-3 dB) bandwidth
- High impedance input (100 MΩ/≈5 pF)
- 4,000 V CAT I
- Voltage Coefficient (VCR) ≤30 ppm/V
Features & Benefits:
Slim, stylish body
Snap-Locking Sprung Hook
Easily replaceable tip
Large accessory set
Meets IEC 61010-031
RoHS compliant
The GE Series is a high quality, easy to use family of 5 mm Passive Voltage Oscilloscope probes in stylish, slim-line bodies. The series features superior input impedances for enhanced measurement performance when compared to other oscilloscope probes.
SPECIFICATIONS
Type: 5 mm Passive Voltage
Bandwidth: 100 MHz
Attenuation: 100x
Input Impedance: 100 MΩ
Input Capacitance: ≈5 pF
Output Impedance: 1 MΩ
Risetime: 3.5 ns
IEC Rating: 4,000 V CAT I
Compensation: 10−30 pF
Cable Length: 1.2 m
Voltage Coefficient (VCR): ≤30 ppm/V (6%)
Operating Temperature: 0° to +50° C
Humidity: 85% RH or less (at 35° C)
RoHS (2002/95/EC)
Compliant