Specifications
- Description:Oprobe x100, 150MHz, 2kV - 3100 Series, 1.2m, ELD
- Cat. no.:470095-192
- Supplier No.:GE3121
Specifications
About this item
A high bandwidth, high voltage 100x passive voltage probe with a 100 MΩ input impedance.
- 150 MHz (-3 dB) bandwidth
- High impedance input (100 MΩ/≈5 pF)
- 2,000 V CAT I
- Voltage Coefficient (VCR) ≤30 ppm/V
Features & Benefits:
Slim, stylish body
Snap-Locking Sprung Hook
Easily replaceable tip
Large accessory set
Meets IEC 61010-031
RoHS compliant
The GE Series is a high quality, easy to use family of 5 mm Passive Voltage Oscilloscope probes in stylish, slim-line bodies. The series features superior input impedances for enhanced measurement performance when compared to other oscilloscope probes.
SPECIFICATIONS
Type - 5 mm Passive Voltage
Bandwidth - 150 MHz
Attenuation - 100x
Input Impedance - 100 MΩ
Input Capacitance ≈5 pF
Output Impedance - 1 MΩ
Risetime - 2.3 ns
IEC Rating - 2,000 V CAT I
Compensation 10−30 pF
Cable Length - 1.2 m
Voltage Coefficient (VCR) ≤30 ppm/V (6%)
Operating Temperature 0° to +50° C
Humidity 85% RH or less (at 35° C)
RoHS Compliant