Order Entry
ContactUsLinkComponent
VWR® Incubating Cooling Orbital Shaker, 230 V (Export Only)
VWR® Incubating Cooling Orbital Shaker, 230 V (Export Only)
Supplier:  VWR International
   Sustainable Options Available
Certificates
VWR® Incubating Cooling Orbital Shaker, 230 V (Export Only)
VWR® Incubating Cooling Orbital Shaker, 230 V (Export Only)
Supplier:  VWR International
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 12620-936
  • 10027-138
  • Environmentally Preferable:
  • Waste Reducing
  • Waste Reducing
  • Max. load:
  • 2 microplates or 2 modular blocks
  • 2 microplates or 2 modular blocks
  • Overall dimensions:
  • 45.5L x 27.9W x 26.7H cm (17.9 x 11 x 10.5")
  • 45.5L x 27.9W x 26.7H cm (17.9 x 11 x 10.5")
  • Timer:
  • 1 sec. to 160 hrs.
  • 1 sec. to 160 hrs.
  • Shipping weight:
  • 15.4 kg (34 lbs.)
  • 15.4 kg (34 lbs.)
  • Electrical:
  • 230V, 1 amp, 200W
  • 230V, 1 amp, 200W
  • Environmental certification:
  • RoHS Compliant
  • RoHS Compliant

Specifications

Customers Who Bought This Also Bought