Order Entry
ContactUsLinkComponent
VWR® Incubating Mini Shaker, 230 V (Export Only)
VWR® Incubating Mini Shaker, 230 V (Export Only)
Catalog #: 12620-944
Supplier:  VWR International
CE Compliant
CSA Certified
   Waste Reducing
Product available on GSA Advantage®
Irregular Voltage
VWR* Incubating Mini Shaker
VWR® Incubating Mini Shaker, 230 V (Export Only)
Catalog #: 12620-944
Supplier:  VWR International
CE Compliant
CSA Certified
   Waste Reducing
Product available on GSA Advantage®
Irregular Voltage

Specifications

  • Capacity:
    2 microplates or 2 modular blocks
  • Temperature Range:
    Ambient +5°C to 65°C
  • Description:
    Incubating Mini Shaker
  • Environmentally Preferable:
    Waste Reducing
  • Environmental certification:
    RoHS Compliant
  • Shipping weight:
    13.6 kg (30 lbs.)
  • Max. load:
    8 lbs. (3.6 kg)
  • Temperature uniformity:
    ±0.5°C at 37°C
  • Speed accuracy:
    ±2%
  • Timer:
    1 sec. to 160 hrs.
  • Electrical:
    230 V, 50/60 Hz
  • Speed Range:
    100 - 1200 rpm
  • Orbit:
    3 mm (⅛")
  • Dimensions:
    43.2L x 27.9W x 27H cm (17 x 11 x 10.7")

Specifications

About this item

Variable-speed, microprocessor control provides consistent, uniform mixing action.

  • 230 V model
  • LED displays for temperature, speed and time
  • Microprocessor contol
  • Timer with audible alarm
  • Best-in-Class, 5-year warranty
  • Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner

Ramping feature slowly increases speed to set point for added safety

The triple eccentric drive features permanently lubricated ball bearings. The maintenance-free, brushless DC motor provides a long service life. A Lexan® polycarbonate lid permits viewing of samples from all sides without disturbing internal temperature. Included tray can be used as a platform for mounting Erlenmeyer flask clamps, test tube racks, or microplate holders. Aluminum tray.

Independent LED display features speed, temperature, and time. Easy-to-use controls allow users to adjust temperature in 1°C increments. Temperature calibration mode allows users to calibrate the unit to an external temperature device. Timer will display elapsed time, or, when programmed to user-defined limit, will count down to zero and shut off unit. Audible alarm sounds when time reaches zero. Durable base is constructed of cast aluminum for extra stability. 

Certifications: RoHS certified. CE Marked, CSA Listed. Calibrated Shakers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the temperature and speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.
Ordering information: Unit is supplied with a 92" (234 cm) Euro type plug.
Caution: 230 V model.
Customers Who Bought This Also Bought