Specifications
- Temperature Range:15°C below ambient to 65°C
- Description:Incubating/Refrigerating 5000IR Orbital Shaker, 230V
- Electrical:230V, 10A, 800W
- Shipping weight:97.5 kg (215 lbs.)
- Tray dimensions:45.7L x 45.7W cm (18 x 18")
- Max. load:22.7 kg (50 lbs.)
- Overall dimensions:104.4L x 67.5W x 59.6H cm (41.1 x 26.6 x 23.5")
- Chamber dimensions:52.3L x 62.9W x 43.2H cm (20.6 x 24.8 x 17")
- Timer:1 sec. to 160 hrs.
- Speed Range:15 - 500 rpm
- Orbit:25 mm (1")
Specifications
About this item
Shaker offers a diverse combination of advanced operating and safety features for reliable, high-performance shaking and incubating applications in cell cultures, solubility studies, bacterial suspensions, and extraction procedures.
- 230 V model
- Exclusive opti-flow forced ventilation system
- Exclusive Accu-Drive™ shaking system
- Best-in-class, five-year warranty
- Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
Variable speed microprocessor control provides consistent and uniform mixing action with the ability to restart and display last set-point if power is interrupted
A variety of safety features are standard on the Model 5000I/R shaker. A built-in load sensor detects unbalanced conditions and reduces rpm or stops the unit to protect samples. Audible and visual signals will activate if the system detects a tray obstruction or overload. To avoid sample loss, a ramping feature slowly increases speed to setpoint. In timed mode, an alarm will sound when the timer reaches the zero point. A polycarbonate lid permits viewing of samples without disturbing internal temperature and, when opened, an automatic shutoff circuit will stop the platform operation. Each unit's spill-resistant design protects internal components from accidental spills and leaks. Tray and rubber mat are removable to allow for easy chamber cleaning. A caution symbol will illuminate when air temperature in the chamber reaches 40 °C (104 °F). This symbol remains lit until the chamber temperature cools.
The touchpad control features easy-to-read, independent LEDs for temperature, time, and speed. An RS-232 interface provides two-way connection for data logging and unit control.
Precise temperature control is maintained by a PID controller, and the unit is driven by a triple eccentric drive. Permanently lubricated bearings and a maintenance-free brushless DC motor ensure reliable service and continuous duty operation. Shaker is equipped with the Accu-Drive™ shaking system, which delivers exceptional speed control, accuracy, and durability. The system continuously monitors shaking speed and maintains setpoint even under changing loads. The displayed speed is accurate to 1% of setting. The Opti-Flow ventilation system utilizes a powerful fan and air deflectors to deliver optimal temperature uniformity. Built-in temperature calibration mode and speed calibration mode allow users to calibrate temperature to an external device, or to automatically recalibrate the speed display.