Wicked Awesome Industrial DRC Wipes, High-Tech Conversions
Catalog #: 10158-958
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- W×L:22.8 x 30.4 cm (9 x 12")
- Color:White
- Material:Double Re-Crepe Cellulose
- Cat. no.:10158-958
- Packaging:4 Boxes/Case
- Supplier No.:WI-AWE-912
Specifications
About this item
These wipes are extremely tough, ultra-durable, and absorbent.
- Ability to absorb a variety of liquids
- For use in a variety of industries
Wicked awesome wipes are ideal for use in a variety of industries, including manufacturing, automotive, food, printing, laboratories, and much more. These wipes offer extreme toughness, durability, and absorbency. A soft outer layer and highly absorbent inner layer allow for easy absorbence of solvents, oil, and other lubricants with ease. The soft outer layers allows for use on face and hands. Wicked Awesome Wipes are also durable enough to handle most surfaces.
Packaging: Packaged in a convenient center-pull dispenser with handles.
Customers Who Bought This Also Bought