Specifications
- Length:2.26 cm (0.89")
- Description:VHP Fittings, Tightened by hand or by using tools, 1/2" Knurl / 1/4" Hex
- Material:Stainless steel 316 and proprietary PEEK polymer blend
- Cat. no.:10129-530
- Fits Tubing O.D.:¹⁄₁₆"
- Pressure Rating:11000 psig (~760 bar) hand-tight/25000 psig (~1700 bar) tool tight
- Thread Size:10-32 Coned
- Supplier No.:VHP-3200
Specifications
About this item
IDEX Health and Science very high pressure (VHP) fittings are designed to withstand the extreme operating pressures of today's modern UHPLC systems
These Reusable VHP fittings can be reused when following the tightening torque specifications listed for each product. With a polymer front ferrule, there is no damage to the tubing or the receiving port, adding to the usable lifetime of these products. These fittings will allow for quick column, sample loop, inline filter or tubing changes with minimal downtime.
This patent-pending line of ground-breaking fittings provides reliable connections with stainless steel (and stainless steel jacketed) tubing, facilitating reusable fluidic pathway connections where system pressures can reach 10,000 psi or more.
Torque: 3.5 in-lbs (0.4 N-m) Hand-Tight / 10 in-lbs (1.10 N-m) Tool Tight