VWR® Advanced Multi-Tube Vortexer, 230 V (Export Only)
Catalog #: 14005-832
Supplier: VWR International
CE Compliant
Product available on GSA Advantage®
Irregular Voltage
UL Listed
Specifications
- Capacity:4.5 kg (10 lbs.)
- Description:Advanced Multi-Tube Vortexer, 230V
- Duty rating:Continuous duty
- Electrical:230V, 1A, 75W
- Shipping weight:19.1 kg (42 lbs.)
- Tray dimensions:18.4L x 31.1W cm (7.25 x 12.25")
- Overall dimensions:24.1L x 38.4W x 40.6H cm (9.5 x 15.1 x 16")
- Operating temperature:4 to 40°C (39 to 104°F)
- Speed range:500 to 2500 rpm
- Orbit:3.6 mm (0.14")
Specifications
About this item
Advanced multi-tube vortexer features touchpad controls with independent LED displays for speed and time.
- 230 V model
- Process up to 50 samples at a time
- LED displays for speed and time
- Pulsing mode
- Best-in-Class, 5-year warranty
Timer will display elapsed time or, when programmed to user defined limits, will shut off when the time reaches zero. Display will show last used settings even after power has been turned off.
Certifications: RoHS certified. 230 V units are CE Marked.
Ordering information: Unit includes a 92" (234 cm) Euro type plug. Unit is also supplied with a Tray Pad Set for support and one 12 mm Test Tube Foam Rack.
Units with NIST Traceable Certificate provided by an ISO/IEC 17025 accredited laboratory. Multiple data points within the speed range and time function are reported on the certificate with the associated uncertainties.
Units with NIST Traceable Certificate provided by an ISO/IEC 17025 accredited laboratory. Multiple data points within the speed range and time function are reported on the certificate with the associated uncertainties.
Caution: 230 V model.
Customers Who Bought This Also Bought