VWR® Standard Heavy-Duty Vortex Mixer, 230 V
Catalog #: 97043-566
Supplier: VWR International
CE Compliant
Product available on GSA Advantage®
Specifications
- Capacity:2.5 lb (1.1 kg)
- Description:Standard Heavy Duty Vortex Mixer, 230V
- Environmentally Preferable:Waste Reducing
- Electrical:230V, 0.13A, 30W
- Shipping weight:6.8 kg (15 lbs.)
- Speed range:300-2500 rpm (On Mode), 300 to 3500 rpm (Touch Mode)
- Overall dimensions:24.1L x 16.8W x 16H cm (9.5 x 6.6 x 6.3")
- Control:Touch/Off/On rocker switch, Speed knob with dial settings from 1 to 10
- Dimensions:16.8W x 24.1L x 16H cm (65/8 x 91/2 x 65/16")
- Operating temperature:4 to 40°C (39 to 104°F)
- Cat. no.:97043-566
- Orbit:4.9 mm (0.194")
Specifications
About this item
Variable speed analog mixer is designed for continuous duty.
- 230 V model
- Multiple operation modes
- Designed for continuous duty
- Best-in-Class, 5-year warranty
The heavy-duty design and efficient motor allowthe mixer to operate in continuous duty and handle all accessories over the entire speed range. Choose from two modes of operation: 'Touch' mode for mixing tubes when cup head or universal holder with cover is depressed or 'On' mode when using any of the accessory attachments for continuous operation.
Certifications: RoHS certified. 230 V units are CE Marked.
Ordering information: Mixer includes a cup head, universal holder with cover, foam microtube insert for (38) 1.5 to 2.0 ml microtubes and a 92" (234 cm) Euro type plug.
Caution: 230 V model.
Customers Who Bought This Also Bought