Whatman™ GV 025 and 100 Series Glass Vacuum Filtration Device, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
Vacuum filtration units made from borosilicate glass with silicone cap.
- Chemically resistant to most aqueous and organic solutions
- Resistant to acids and caustic solutions
- Autoclavable and can be sterilised in dry heat to 180 °C
- Can be used up to 200 °C
Vacuum filtration units made from borosilicate glass with silicone cap.
Applications: foodstuffs, beverages, pharmaceuticals and cosmetics, water and wastewater, residue analytics and particulate analysis, contamination tests, mirobiological, biochemical and hydrobiological detection, radiochemical tests, particle analysis in sensitive areas of electronics, aviation and space travel.
POM, thread RD14 hose connection. Glass material. Silicone cap material. PTFE and silicone seals. Stainless steel, PTFE coated sieve. Borosilicate glass upper and lower parts. Borosilicate glass flask. Glass D2 Frit. Aluminum and stainless steel clamps.
Specifications
- Catalog No:
- CA11013-074
- CA11012-922
- CA11013-086
- CA11012-940
- Height:
- GV 025 series: 210/335 mm; GV 100 series: 225 mm (Height without/with Erlenmeyer flask, diameter without clamp and hose coupling)
- GV 025 series: 210/335 mm; GV 100 series: 225 mm (Height without/with Erlenmeyer flask, diameter without clamp and hose coupling)
- GV 025 series: 210/335 mm; GV 100 series: 225 mm (Height without/with Erlenmeyer flask, diameter without clamp and hose coupling)
- GV 025 series: 210/335 mm; GV 100 series: 225 mm (Height without/with Erlenmeyer flask, diameter without clamp and hose coupling)
Specifications
Related Information
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought