Whatman™ Grade 0860 ½ Qualitative Filter Papers, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
Comparable to Grade 0858 but with a smooth surface, slightly thinner and faster.
Grade 0860 ½ filter papers are folded, comparable to Grade 0858 ½ but with a smooth surface, slightly thinner and faster.
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Increased total loading capacity as more filter area is available
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles
Comparable to Grade 0858 but with a smooth surface, slightly thinner and faster.
Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles.
Specifications
- Catalog No:
- CA89233-664
- CA11013-894
- CA76423-760
- CA11013-262
- Thickness:
- 170 µm
- 170 µm
- 170 µm
- 170 µm
- Particle retention:
- 12 µm ( in Liquid Max.)
- 12 µm ( in Liquid Max.)
- 12 µm ( in Liquid Max.)
- 12 µm ( in Liquid Max.)
- Filtration speed:
- Approx. 60 s (Herzberg)
- Approx. 60 s (Herzberg)
- Approx. 60 s (Herzberg)
- Approx. 60 s (Herzberg)
- Basis weight:
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
Specifications
Related Information
Certificates
Search by Lot Number89233-664_A29495134
Conformity declaration
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought