KIMBLE® KIMAX® Ramsbottom Coking Bulb, DWK Lifesciences
Catalog #: 10842-804
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Description:Ramsbottom coking bulbs, pack of 25
- Cat. no.:10842-804
- O.D.:25 mm
- Overall Height:57 mm
- Supplier No.:896650-0025
Specifications
About this item
The Ramsbottom Coking Bulb is used in the determination of carbon residue in petroleum products.
Certifications: Ref: ASTM D524. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought