Specifications
- Description:Model For Gynecological Procedure
- Height:23 cm
- No. of Keyed Items:17
- Cat. no.:470103-300
- Length:26 cm
- Width:20 cm
- Supplier No.:P53
Specifications
About this item
This unique gynecological training model is ideal for demonstration purposes and for realistic insertion of female barrier contraceptive devices, which are placed in the vaginal/cervical area.
- Shows adjacent structures
- Guide provides information about animal cells
- 3 year manufacturers warranty
These include the femidom, FemCap (cervical cap), vaginal ring and diaphragm. The second important function of this simulator is that it is possible to insert the various types of pessaries such as ring, bowl or cube which are used in the event of a prolapse or incontinence.
It is also possible to demonstrate how to introduce a IUD (coil) and show where it should be located. The cervical cap can be detected with ultrasound and it is also possible to practice intrauterine insemination (IUI).
The transparent vaginal wall allows a view of the inside of the vagina and because the uterus is partially opened up it can be clearly seen how the various devices are inserted. And therefore how they work is shown.
Correct positioning and insertion can be demonstrated and then checked in a teaching scenario, the trainee quickly gains confidence in using the various aids due to a clear representation and simple self-check. This is a very simplified representation of the female pelvis and the female genitalia.