KIMBLE® Bleed Type Inlet Adapter with Dual Hose Connections and Standard Taper Joint, DWK Life Sciences
Catalog #: KT181000-2440
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Description:Adapter Gas Inlet, Tube Length 200 mm
- Cat. no.:KT181000-2440
- Overall Height:355 mm
- Fits Tubing I.D.:⅜"
- Supplier No.:181000-2440
Specifications
About this item
Designed with two side hose connectors for venting or introducing gas/vacuum into a system.
- Two side hose connectors
- [ST] joint
- Manufactured from borosilicate glass
The hose connections fit 3/8” ID flexible tubing.
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought