KIMBLE® Bleed Type Inlet Adapter with Hose Connection and Standard Taper Joint, DWK Life Sciences
Catalog #: KT179000-2440
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Cap Type:[ST] 24/40 with Hose Connection
- Description:Adapter Gas Inlet, Plain Bottom, Tube Length 200 mm
- Cat. no.:KT179000-2440
- Overall Height:290 mm
- Fits Tubing I.D.:⅜"
- Supplier No.:179000-2440
Specifications
About this item
Used to introduce reactants below the liquid surface.
- Bleed-type design
- [ST] joint
- With hose connection
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought