Flexible Ergonomic Monitor Arm with Atlas System Mount, Innovative Office Products
Catalog #: 10147-004
Supplier: HUMAN ACTIVE TECHNOLOGY, LLC
Specifications
- Description:Flexible monitor arm wall mount
- Environmentally Preferable:Sustainable Materials
- Cat. no.:10147-004
- Supplier No.:62519-105
Specifications
About this item
Flexible monitor mount suspends flat panel monitor, allowing to quickly reposition with monitor with just one hand.
- Holds 2.5 - 25 lbs.
- Rotates 360 degrees at three joints
- 16" of vertical range
- Monitor tilter mechanism can tilt over 200 degrees
Folds up to occupy just 3 inch of space
Certifications: RoHS compliant
Customers Who Bought This Also Bought