Flexible Data Entry Monitor Arm with Atlas System Mount and Flip-Up Keyboard, Innovative Office Products
Catalog #: 10147-006
Supplier: HUMAN ACTIVE TECHNOLOGY, LLC
Specifications
- Description:Flexible data entry arm wall mount with flip-up keyboard
- Environmentally Preferable:Sustainable Materials
- Cat. no.:10147-006
- Supplier No.:62520-105
Specifications
About this item
This remarkably flexible data entry wall mount features a keyboard tray which can be folded flat when not in use and a slide-out mouse tray which accommodates left- or right-hand users
- For space-sensitive environments where the computer is accessed by multiple users in a standing position
- The wall mount monitor arm includes our spring-assist monitor tilter for effortless monitor motion
- 27" of horizontal range, 18" of vertical range
- Rotates 360 degrees at three joints
- Holds 6 - 23 lbs.
This model is the right choice for space-sensitive environments where the computer is accessed by multiple users in a standing position. Medical and dental, retail and manufacturing environments will find this to be an ideal solution.
The wall mount monitor arm includes our spring-assist monitor tilter for effortless monitor motion.
Certifications: This flexible data entry mount is RoHS compliant.
Customers Who Bought This Also Bought