Dilution Vials with Attached Closures, 4 ml, Kimble Chase, DWK Life Sciences
Catalog #: 89201-772
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Size:13-425
- Capacity:4.00 ml
- Cat. no.:89201-772
- Diameter ×H:15×45 mm
- Supplier No.:60811D-312
Specifications
About this item
Dilution vials are ideal for use in research studies.
Manufactured from 33 expansion, low extractable borosilicate glass.
Marked with a blue line at 3 ml. Fully autoclavable and can be stored at low temperatures. Closed top, black phenolic screw cap with white rubber liner is supplied attached.
Certifications: Conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: Packed in corrugated trays with partitions.
Customers Who Bought This Also Bought