KIMAX® KIMBLE® Gas Measuring Tubes, DWK Life Sciences
Catalog #: 32375-025
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:50 ml
- Length:635 mm
- Cat. no.:32375-025
- Supplier No.:30060-50
Specifications
About this item
KIMAX® gas measuring tube is closed at the zero end for gas measurement.
- Graduation interval: 0.1 ml
- Graduation range: 0.5 to 50 ml
- Tolerance: ±0.10 ml
Manufactured from precision bore tubing. Durable black ceramic enamel scale without stopcock.
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought