KIMBLE® Offset Connecting Adapters, DWK Life Sciences
Catalog #: KT188000-2440
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- ST Joint:24/40
- Cat. no.:KT188000-2440
- Overall Length:180 mm
- Offset:40 mm
- Supplier No.:188000-2440
Specifications
About this item
The offset connecting adapter is used with multiple entry flasks or reaction vessels.
- Offset design
- Joints are the same size
- Manufactured from borosilicate glass
Design helps avoid possible contact with stirrer shafts
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Joints are the same size.
Customers Who Bought This Also Bought