Sample Containers, Kimble Chase
Catalog #: KT896670-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Width:50 mm
- Height:110 mm
- Cat. no.:KT896670-0000
- Supplier No.:896670-0000
Specifications
About this item
This sample container is for use in the determination of the stability of gasoline under accelerated oxidation conditions
Ref: ASTM D525. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
The cover is intended to prevent material that is refluxing back into the bomb stem from contaminating the sample.
Customers Who Bought This Also Bought