Specifications
- Description:LUMINA 3300 Atomic Fluorescence Spectrometer
- Electrical:AC 110/220V, 50/60 Hz, 10 A
- Dimensions:Autosampler W x L x H: 56 x 56 x 38 cm (22 x 22 x 15")
- Weight:31 kg (68 lbs.)
- Cat. no.:CA11023-060
- L×W×H:48 x 66 x 38 cm (19 x 26 x 15")
- Supplier No.:3300-AF-3000
Specifications
About this item
Aurora’s LUMINA series of atomic fluorescence spectrometers offer high sensitivity and low detection limits for the sub-trace detection of hydride forming elements such as Mercury, Arsenic, Cadmium, Zinc, Bismuth, Selenium, Tellurium, Antimony, Tin, Germanium, and Lead
Features include sub-trace level detection limits for mercury and hydride-forming elements, linear dynamic range of 10³, covered optical design and dual-channel simultaneous measurement. Additional features include all-in-one mixing manifold, low dead volume, high efficiency, double gas/liquid separator design, automatic Ar-H2 flame ignition, integrated exhaust system, vapor / hydride generator, revolutionary gas/liquid separator, reaction/mixing manifold, user-friendly, Windows-based software and XYZ autosampler (optional).
The LUMINA 3300 Atomic Fluorescence Spectrometer is ideal for elemental analysis in various research sectors, including environmental, agricultural, geological, metallurgical, pharmaceutical, clinical and petrochemical.
The unique vapour/hydride generator gives enhanced sensitivities and reduced interference for detection limits in the parts per trillion range.