Nalgene™ Zinc/Aluminum Hand-Operated Vacuum Pump with Gauge, Thermo Scientific
Catalog #: 16210-206
Supplier: Thermo Fisher Scientific
Specifications
- Description:Vacuum Pump with Gauge
- Pump:15 cc (Rate/Stroke)
- Vacuum:30 psig (35kPag), Attainable
- Cat. no.:16210-206
- Supplier No.:6133-0010
Specifications
About this item
Obtain full blank port pressure with only two strokes when using the Thermo Scientific™ Nalgene™ Zinc/Aluminum Hand-Operated Vacuum Pump with Gauge, a multi-purpose self-lubricating pump featuring outstanding efficiency
Designed with ergonomic handle to make pumping easier on the hands. Easy-flip lever to switch from vacuum to pressure. Attaches to 1/4" (0.635cm) I.D. flexible tubing; includes a 2' (0.7m) length of clear PVC tubing.
Cast in corrosion-resistant zinc/aluminum and easily disassembled for repair or replacement of internal parts, this hand pump quickly and easily attains a vacuum of 25″ (635mm) Hg or a pressure of 30 psi (35kPa).
Customers Who Bought This Also Bought