LABMUG™ Beaker, Kimble, DWK Life Sciences
Catalog #: KT318100-0000
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:2000 ml (68 oz.)
- Cat. no.:KT318100-0000
- Supplier No.:318100-0000
Specifications
About this item
LABMUG™ beakers and pitcher are made from Berzelius glass beakers and have solid glass handles
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Both are graduated to indicate approximate volume and can withstand thermal shock. Ideal in the office or at home for hot and cold drinks. For lab use, the handle makes an ordinary beaker safer and easier to use. Customization, including individual slogans and logos, is available upon request.
Customers Who Bought This Also Bought