Sample Storage Tray
Sample storage tray, 24 full specimen containers, 48×33.1×8.4 cm (18.9×13×3.3")
Catalog # 10126-320
Supplier: Heathrow Scientific
Supplier #: HS120172
Jump to:
Product Details & Documents
Trays can be used for the transportation and storage of general lab products or specimen containers.
- Lightweight and sturdy to hold up to 24 full specimen containers (up to 58 mm in diameter); Specimen containers not included
- Bin and tray are made from polystyrene
- Removable insert to allow outer shell to be used for storage or transportation of laboratory products
- Stackable with other trays to support as many as four high
- Integrated label holder and cards to enable easily changed identification
- Able to be cleaned with common disinfectants and germicides.
- Size Dimensions: 48×33.1×8.4 cm (18.9×13×3.3")
Hard wearing sample storage trays that can be used for specimen containers with the insert provided, of for general lab products without the insert.
Specifications
- Capacity:24 full specimen containers
- Description:Sample storage tray
- Dimensions:48×33.1×8.4 cm (18.9×13×3.3")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



