Blood Collection Tray
Catalog #: 10126-318
Supplier: Heathrow Scientific
Specifications
- Description:Blood Collection Tray, White
- Cat. no.:10126-318
- L×W×H:419x311x85 mm (Handle Height: 241 mm)
- Supplier No.:HS120261
Specifications
About this item
Organize phlebotomy, I.V.start or catheter insertion supplies with this spacious, robust and easy to clean carry tray.
- Lightweight easy-to-clean ABS construction
- Comfort grip handle tested to hold up to 10 kg
- Removable handle allows the tray to be stored flat, saving valuable lab space
The lightweight tray features a comfort grip handle and customizable compartments. A 60-place tube rack with 17 mm wells is included.
Customers Who Bought This Also Bought