About this item
VWR® Analog Rocking Platform Shakers are an easy and economical option for all of your rocking needs. Ideal for cell culture and blotting applications, and is designed to be used in a variety of environmental conditions.
- Variable control for speed, tilt, and time
- 16-lb. capacity
- Two-tier model doubles workable capacity
- 5-year warranty on parts and labor
The low-profile design takes up less bench space and fits in most hoods and incubators
Microprocessor control provides tilt adjustment which allows user to easily change rocking angle from 0 to 15° while unit is operating. Smooth speed control with low speed rocking motion. Independent control knobs for speed, tilt, and time, allow for easy adjustments.
Overload Protection- Audible signal will activate when system detects an obstruction or overload of the tray. Speed ramping feature slowly increases speed to desired set point to avoid splashing. Timer if engaged, will automatically stop rocking motion when timer reaches zero.
Two- tier option increases the capacity with the same footprint and provides a 3.5” (8.9 cm) clearance between platforms. Cast aluminum base offers durability and added stability.
Specifications
- Catalog No:
- 10127-876
- 10127-872
- Speed range:
- 1 to 75 rpm
- 1 to 75 rpm
- Tilt angle:
- 0 to 15°
- 0 to 15°
- Overall dimensions:
- 43.2L x 27.9W x 12.7H cm (17 x 11 x 5")
- 43.2L x 27.9W x 12.7H cm (17 x 11 x 5")
- Platform dimensions:
- 35.6 x 27.9 cm (14 x 11")
- 35.6 x 27.9 cm (14 x 11")
- Weight capacity:
- 7.3 kg (16 lbs.)
- 7.3 kg (16 lbs.)
- Timer:
- 1 to 120 minutes
- 1 to 120 minutes