Men's Button Lab Coats, 80/20 Poly-Cotton
Supplier: VWR International
Certificates
About this item
These classic white lab coats for men include a five-button front and are made with a soft but very durable 80/20 poly/cotton fabric blend material for long-term wear that can stand up to industrial laundering.
- Industrial laundry friendly
- Durable and comfortable
- Hemmed cuffs
- Side vents for easy access to pant pockets
- Designed to provide a clean professional appearance
- One breast pocket with a pencil slot, and two oversized hip pockets large enough for a mini-tablet
Overall length is 99 cm (39"). Lab coats feature a plain front, with no embroidery. Available in white only.
Ordering information: Sizes 4X-Large and 5X-Large require extended lead time. Contact your Avantor sales representative for more information.
Specifications
- Catalog No:
- 10120-332
- 10120-334
- 10120-336
- 10120-338
- 10120-340
- 10120-342
- 10120-324
- 10120-326
- 10120-328
- 10120-330
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 80% polyester, 20% cotton
- 80% polyester, 20% cotton
- 80% polyester, 20% cotton
- 80% polyester, 20% cotton
- 80% polyester, 20% cotton
- 80/20 poly/cotton
- 80% polyester, 20% cotton
- 80% polyester, 20% cotton
- 80% polyester, 20% cotton
- 80% polyester, 20% cotton
Specifications
Customers Who Bought This Also Bought