Amplitude™ Knitted Wipes, Light weight, Contec®
Catalog #: 75996-812
Supplier: Contec
Specifications
- Dimensions:23×23 cm (9×9")
- Description:Amplitude Knitted Wipes
- Material:Polyester
- Fibres (>100 µm):0.086×10³/m²
- Basis weight:117 g/m²
- Particle generation (>=0,5 µm):5.699 × 10⁶/m²
- Absorbency - extrinsic:264 ml/m²
- Absorbency rate:1 s
- Absorbency - intrinsic:2.25 ml/g
- Extractables - using deionised water:0.006 g/m²
- Extractables - using isopropyl alcohol:0.023 g/m²
- Ions - sodium:0.073 ppm
- Ions - chloride:0.044 ppm
- Cat. no.:75996-812
- Packaging:75/Bag, 12 Bags/Case
Specifications
About this item
Amplitude knitted wipes are lightweight, 100% polyester interlock knit wipes that feature a soft, textured surface for effective cleaning without scratching.
- Wipes are laser cut, which seals the fibers at the edges
- Wipes are made with fabric knitted from filament polyester
They have good sorbency with solvents and are extremely low in particles and fibers. Wipes are laundered and packaged in an ISO Class 4 cleanroom to further reduce contamination.
Customers Who Bought This Also Bought