FREE-SAT ULTIMATE 70™ Knit Polyester, Laser Sealed Border, Cleanroom Wipes, High-Tech Conversions
Supplier: High-Tech Conversions
Certificates
About this item
FREE-SAT ULT-70-99.30™ pre-saturated wipers are made of 100% polyester.
- Sealed edges
- Cleanroom Class 10 (ISO Class 4)
- 100% polyester
- Pre-saturated in 70% IPA/30% DI Water
The wipes have sealed edges. A laser beam cuts and melts each fiber along each edge, eliminating the chance of particle emission.
Wipers are vacuum sealed in tough alcohol resistant nylon bags for longer shelf life. Wipers are pre-saturated in 70% IPA and 30% DI water.
Ordering information: Wipers are packaged 30 wipers per unit with 12 units per case.
Specifications
- Catalog No:
- 75840-984
- 10141-994
- Basis weight:
- 140 g/m²
- 140 g/m²
- Absorbency rate:
- 0.5 s
- 0.5 s
- Particle generation (>=0,5 µm):
- 4.60 × 10⁶/m²
- 4.60 × 10⁶/m²
- Particle shedding (Helmke Drum):
- 50 counts/pc/cfm (≥0.3 µm)
- 50 counts/pc/cfm (≥0.3 µm)
- Ion concentration range:
- Chloride 0.000050 mg/g
Sulphate 0.000060 mg/g
Sodium 0.000035 mg/g
Calcium 0.000005 mg/g - Chloride 0.000050 mg/g
Sulphate 0.000060 mg/g
Sodium 0.000035 mg/g
Calcium 0.000005 mg/g
Specifications
Related Information
Customers Who Bought This Also Bought