FREE-SAT NTP-911™ Pre-Saturated Polypropylene Cleanroom Wiper, 70% IPA, High-Tech Conversions
Catalog #: 10141-960
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- Dimensions:22.8 x 27.9 cm (9 x 11")
- Color:White
- Material:PP
- Thickness:10 mil
- Basis weight:35; ±5 g/m²
- Particle generation (>=0,5 µm):375 × 10⁶/m²
- Particle shedding (Helmke Drum):(≥0.3 µm): 119 counts/pc/cfm
(≥0.5 µm): 75 counts/pc/cfm - Absorbency rate:1 s
- Packaging:50 Wipers/Bag
- Supplier No.:FS-NTP-911
Specifications
About this item
FREE-SAT NTP-911™ pre-saturated wipers are made of 100% meltdown polypropylene. They are extremely clean with very high absorbency. These 9 x 11" wipers are pre-saturated in 70% Isopropyl Alcohol and 30% DI water.
- Lint free
FS-NTP-911 wipers are folded and stacked neatly in a resealable bag, which makes dispensing easy.
Great for use in cleanrooms, pharmaceutical industry, animal lab environment and many others.
Ordering information: Wipers are packaged 50 wipers per bag with 24 bags per case.
Customers Who Bought This Also Bought