Acid/Corrosive Storage Cabinet, 30 Gallon, Securall
Catalog #: 14227-650
Supplier: Securall Cabinets
Specifications
- Color:Blue
- Description:Acids cabinet
- Environmentally Preferable:Sustainable Materials
- Environmental certification:SMaRT Certified
- Cat. no.:14227-650
- Capacity:30 gal.
- Type:1 sliding door
- Supplier No.:C230
Specifications
About this item
Keep all acids safe and at hand with SECURALL® Flammable/Corrosive storage cabinets for both flammable and nonflammable corrosives.
- The leak tight sump and shelves of the cabinet are equipped with removable corrosive-resistant polyethylene trays to contain accidental spills
- Acid Cabinets are finished in corrosive-resistant blue urethane paint
Certifications: OSHA and NFPA Compliant.
Customers Who Bought This Also Bought