Legato 200 Dual Syringe Infuse Only Syringe Pump, KD Scientific
Catalog #: 10117-496
Supplier: KD Scientific
cUL Listed
CSA Certified
UL Listed
Specifications
- Accuracy:± 0.35%
- Max. flow rate:105 ml/min
- Min. flow rate:3.06 pl/min
- Description:Legato 200 Dual Syringe Infuse Only Syringe Pump
- Electrical:100-220V, 50-60 Hz
- Supplier No.:788200
Specifications
About this item
Infuse only dual syringe pump
- Touch pad lock feature, LED light on front panel, USB port, I/O and TTL interface
- Full metal chassis
- Built in syringe table, RS485 interface
- Advanced microstepping techniques
- Continuous mode of operation
- Spill dam
- Programmable
Accomodates 2 syringe sizes 0.5ul to 140ml. User definable flow rates with selectable target volume or time values. High resolutuion touch screen display. Built in syringe table. Up to 75 lbs of linear force. USB & RS232.
Certifications: UL, CSA, CUL, CE (Global), RoHS, WEEE.
Caution: KD Scientific syringe pumps are for laboratory use only. Not for clinical use.
Customers Who Bought This Also Bought