Legato 111 Dual Syringe Infuse/Withdraw Programmable Syringe Pump, KD Scientific
Catalog #: 10117-492
Supplier: KD Scientific
cUL Listed
CSA Certified
UL Listed
Specifications
- Accuracy:± 0.5%
- Max. flow rate:25.99 ml/min
- Min. flow rate:1.26 pl/min
- Description:Legato 111 Dual Syringe Infuse/Withdraw Programmable Syringe Pump
- Electrical:100-220V, 50-60 Hz
- Supplier No.:788111
Specifications
About this item
Infuse/Withdraw/Continuous Dual Syringe pump
- Touch pad lock feature, LED light on front panel, USB port, I/O and TTL interface
- Full metal chassis
- Built in syringe table, RS485 interface
- Advanced microstepping techniques
- Continuous mode of operation
- Spill dam
- Programmable
Accomodates syringe sizes 0.5ul to 10ml. User definable flow rates. High resolutuion touch screen display. Programmable with two user defined programs. Selectable syringe table. Up to 30 lbs of linear force. USB & RS232 control.
Certifications: UL, CSA, CUL, CE (Global), RoHS, WEEE.
Caution: KD Scientific syringe pumps are for laboratory use only. Not for clinical use.
Customers Who Bought This Also Bought