Legato 180 Dual Pico Flow Syringe Infuse/Withdraw Programmable Syringe Pump, KD Scientific
Catalog #: 10117-506
Supplier: KD Scientific
cUL Listed
CSA Certified
UL Listed
Specifications
- Accuracy:± 0.35%
- Max. flow rate:11.7 ml/min
- Min. flow rate:0.540 pl/min
- Description:Legato 180 Dual Pico Flow Syringe Infuse/Withdraw Programmable Syringe Pump
- Electrical:100-220V, 50-60 Hz
- Supplier No.:788180
Specifications
About this item
Infuse/Withdraw/Continuous Dual Picoliter syringe pump
- Holds one or two syringes from 0.5 µl to 10 ml
- High resolution color touch screen
- Up to 30 lb. linear force
- Unparallelled ease of use
- Touch pad "lock" feature, LED light on front panel, built-in RS485 interface, USB port
Accomodates syringe sizes 0.5ul to 10 ml. User definable flow rates. High resolutuion touch screen display. Programmable with two user defined programs. Selectable syringe table. Up to 30 lbs of linear force. USB control.
Certifications: UL, CSA, CUL, CE (Global), RoHS, WEEE.
Caution: KD Scientific syringe pumps are for laboratory use only. Not for clinical use.
Customers Who Bought This Also Bought