Legato 185 Single Syringe Pico Flow Infuse/Withdraw Programmable Syringe Pump, KD Scientific
Catalog #: 10117-504
Supplier: KD Scientific
cUL Listed
CSA Certified
UL Listed
Specifications
- Accuracy:± 0.35%
- Max. flow rate:25.99 ml/min
- Min. flow rate:0.540 pl/min
- Description:Legato 185 Single Syringe Pico Flow Infuse/Withdraw Programmable Syringe Pump
- Electrical:100-220V, 50-60 Hz
- Supplier No.:788180SGL
Specifications
About this item
Infuse/Withdraw/Continuos Single Picoliter syringe pump
Accomodates syringe sizes 0.5ul to 60ml. User definable flow rates. High resolutuion touch screen display. Programmable with two user defined programs. Selectable syringe table. Up to 30 lbs of linear force. USB control.
Certifications: UL, CSA, CUL, CE (Global), RoHS, WEEE.
Caution: KD Scientific syringe pumps are for laboratory use only. Not for clinical use.
Customers Who Bought This Also Bought