Legato 101 Dual Syringe Infuse Only Syringe Pump, KD Scientific
Catalog #: 10117-502
Supplier: KD Scientific
cUL Listed
CSA Certified
UL Listed
Specifications
- Accuracy:± 0.5%
- Max. flow rate:25.99 ml/min
- Min. flow rate:1.26 pl/min
- Description:Legato 101 Dual Syringe Infuse Only Syringe Pump
- Electrical:100-220V, 50-60 Hz
- Supplier No.:788101
Specifications
About this item
Infuse only dual syringe pump
- Touch pad lock feature, LED light on front panel, USB port, I/O and TTL interface
- Full metal chassis
- Built in syringe table, RS485 interface
- Advanced microstepping techniques
- Continuous mode of operation
- Spill dam
- Programmable
Accomodates syringe sizes 0.5ul to 10ml. User definable flow rates with selectable target volume or time values. High resolutuion touch screen display. Built in syringe table. Up to 30 lbs of linear force. USB & RS232 control.
Certifications: UL, CSA, CUL, CE (Global), RoHS, WEEE.
Caution: KD Scientific syringe pumps are for laboratory use only. Not for clinical use.
Customers Who Bought This Also Bought