Lab Washer with COND Meter, PG8536
Catalog #: CA11024-214
Supplier: Miele
Specifications
- Model:PG8536 lab washer with COND meter
- Electrical:3 AC 208 V, 60 Hz
- Dimensions:90W×117.5H×70D cm
- Cat. no.:CA11024-214
- Supplier No.:62853635CDN
Specifications
About this item
Stainless steel freestanding labwasher with freely programmable PROFITRONIC PLUS controls, 600 L/min.
Circulation pump, PerfectSpeed sensor, 2 dispenser pumps, and integrated HEPA hot air drying, including drawer for four supply containers.
Certifications: CSA.
Customers Who Bought This Also Bought