Alpha Immersion Thermostats, Lauda-Brinkmann
Catalog #: 97039-880
Supplier: Lauda-Brinkmann
Specifications
- Temperature Range:25 to 100°C
- Model:Immersion Circulator Alpha
- Heating Power:1.15 kW
- Cat. no.:97039-880
- Electrical:115 V, 60 Hz
- Cooling Capacity:0
- Supplier No.:LCE 4226
- Pump flow rate:15 L/min. (Max.)
- Pump pressure:.2 Bar (Max.)
Specifications
About this item
The LAUDA Alpha immersion thermostats provide a temperature range from -25 to 100 °C.
- 1-line LED display for display of actual or set temperature
- User-friendly menu guidance with simplest 3-key operation
- Fully electronic continuous controller
- Low level and overtemperature protection for use with non-flammable liquids
- Acoustic and visual alarm
- Circulating pump with flow reduction
- Usable for baths with max. 25 mm wall thickness
- A one point calibration of the thermostats can be carried out
The Alpha immersion thermostats are suitable for operation with non-flammable liquids (water, water/glycol) and for both internal and external temperature control tasks.
Customers Who Bought This Also Bought