Vikan® CIP Brush, Remco Products
Catalog #: 76007-582
Supplier: Remco Products
Specifications
- Bristle Color:Blue
- Bristle Material:Polyester
- Handle Material:Plastic
- Total length:20.5"
- Cat. no.:76007-582
- Width:8.25"
Specifications
About this item
This stiff CIP brush is great for cleaning overhead pipes when used with a telescopic handle.
- Firm bristles of this brush are great in moist environments
- Neck is adjustable to be used a different angles
- Dishwasher safe
- Autoclavable up to 250 °F
Stainless steel material; PP grip; polyester bristle material.
Width: 8.25''
Height: 2.6''
Certifications: FDA compliant raw material.
Customers Who Bought This Also Bought