Vikan® Extension Handle, Fiberglass, Remco Products
Catalog #: 76006-956
Supplier: Remco Products
Specifications
- Handle Material:Fiberglass
- Cat. no.:76006-956
- Handle Length:74 - 237"
- Handle Color:Gray
- Weight:4.04 lbs.
Specifications
About this item
This extension pole reaches lengths of 6 to 19.75 feet.
Width: 1.3"
Customers Who Bought This Also Bought