Dropping Bottle, LDPE, Dynalon
Catalog #: 16354-794
Supplier: Dynalon
Specifications
- Cap Size:28 mm
- Capacity:500 ml (16.9 oz.)
- Ø:79 mm
- Height:167 mm (with Cap)
- Cat. no.:16354-794
- Weight:0.136 lbs.
- Supplier No.:605065-0160
Specifications
About this item
These low density polyethylene bottles are supplied with a dropper cap.
Designed for dispensing solutions, dyes, and more.
Customers Who Bought This Also Bought