Round Carboy, HDPE, Dynalon
Catalog #: 30620-244
Supplier: Dynalon
Specifications
- Capacity:25 L (6.6 gal.)
- Ø:273 mm
- Height:610 mm
- Cat. no.:30620-244
- Neck I.D.:64 mm
- Weight:2.65 lbs.
- Supplier No.:508655-0025
Specifications
About this item
Carboy feature a round aspirator with stopcock.
- HDPE construction
Maximum operating temperature of HDPE is 110 °C (230 °F).
Customers Who Bought This Also Bought