Narrow Neck Wash Bottles, Dynalon
Catalog #: 16650-832
Supplier: Dynalon
Specifications
- Capacity:500 ml (16.9 oz.)
- Ø:75 mm
- Height:165 mm
- Weight:0.1 lbs.
- Supplier No.:506705-0500
Specifications
About this item
Traditional style wash bottle fitted with white polypropylene swivel/leak-proof closures.
Supplied capped in shrink-wrapped packs of five. Maximum operating temperature of LDPE is 80 °C (176 °F).
Customers Who Bought This Also Bought