Buchner Funnel Discs, Dynalon
Catalog #: 30620-312
Supplier: Dynalon
Specifications
- Ø:110 mm
- Cat. no.:30620-312
- Supplier No.:242845-110
Specifications
About this item
Made from high density polyethylene, these Buchner Funnel discs offer excellent chemical resistance.
They are useful for holding up filter paper, ensuring that blocking of the holes is avoided and the filtering surface of the funnel is free. Discs will withstand temperatures up to 110 °C (230 °F). Mesh size is 950×700 µm.
Customers Who Bought This Also Bought