NOVA-TECH™ Lint Free Nonwoven Cleanroom Wipes, High-Tech Conversions
Supplier: High-Tech Conversions
Certificates
About this item
NOVA-TECH™ Lint Free Wipes are a popular general purpose non-woven wipe comprised of blended cellulose and polyester. They are tough, abrasion resistant, absorbent, and virtually free of particle generation.
- Perfect for use in class 1000 cleanroom or higher
- Absorbent
- Strong, ideal for general wiping
The synergistic blend of virgin polyester and cellulose is hydro-entangled into a uniform, super-tough fabric. These features give NOVA-TECH™ Lint Free Wipes a high degree of absorbency and effectiveness during the process of general wiping. Wipes made with this fabric are converted in a class 100 cleanroom.
Ordering information: Wipes are packaged 330 wipes per bag, with 18 pags per case.
Specifications
- Catalog No:
- 10129-549
- 10129-546
- 10129-572
- Basis weight:
- 68 ±3 g/m²
- 68; ±3 g/m²
- 68; ±3 g/m²
- Absorbency rate:
- 0.8 s
- 0.8 s
- 0.8 s
- Particle generation (>=0,5 µm) - biaxial shake:
- <12 × 10³/cm²
- <12 × 10³/cm²
- <12 × 10³/cm²
- Particle shedding (Helmke Drum):
- <500 counts/pc/cfm (≥0.3 µm)
- <500 counts/pc/cfm (≥0.3 µm)
- <500 counts/pc/cfm (≥0.3 µm)
- Ion concentration range:
- Potassium <0.0080 mg/g
Sodium <0.0400 mg/g
Chloride <0.0500 mg/g - Potassium <0.0080 mg/g
Sodium <0.0400 mg/g
Chloride <0.0500 mg/g - Potassium <0.0080 mg/g
Sodium <0.0400 mg/g
Chloride <0.0500 mg/g
Specifications
Related Information
Certificates
Search by Lot Number10129-546_23A3328 10129-548_22130-CP68-22141 10129-548_22210-CP68-22221 43500-100_21J4990 43500-100_22K3307
Conformity declaration
High-Tech Dry Wipes - Cleanrooms and Industrial
Product Literature
Customers Who Bought This Also Bought