Specifications
- Measurement range (°Brix):0.1 - 1080 mbar/hPa
- Measurement range:0.1 - 1080 mbar/hPa
- Measuring principle:Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
- Protection class:IP 20
- Description:CVC3000 detect Benchtop Vacuum Controller
- Cable length:2 m
- Measurement accuracy:< +- 1 mbar/hPa/torr / +- 1 digit (after adjustment, constant temp.) mbar/hPa/torr
- Temperature coefficient:< 0.07 mbar/hPa/0.05 torr /K mbar/hPa/torr /K
- Vacuum connection:Hose nozzle DN 6/10 mm
- Venting valve (built-in):Integrated, hose nozzle DN 4-5 mm
- Weight:1.5 kg
- Cat. no.:10119-666
- Supplier No.:2614860
Specifications
About this item
The CVC 3000 detect is a ready to use two-set-point vacuum controller. It consists of the vacuum controller CVC 3000 with integrated ceramic vacuum sensor and venting valve that forms together with a non-return valve and the chemically resistant solenoid valve a very compact and easy to install unit for vacuum control.
- Detect function for independent vapor pressure detection - time saving for other tasks
- Compact unit with chemically resistant vacuum valve and common laboratory hose connections - immediately ready for use
- Vacuum measuring is integrated within the valve block - direct connection of the CVC 3000 detect between pump and vacuum application
- Integrated venting valve - simple pressure balance or ventilation with inert gas at the end of the process
- Non-return valve - no interference of parallel applications at a common vacuum source
The electronic vacuum control increases the process efficiency and decisively improves the solvent recovery for existing vacuum sources like oil-free vacuum pumps or vacuum networks. In the “detect” mode the controller does approach and detect the boiling pressure and switches to the two-point vacuum control mode by itself. Manual settings are possible at any time during current operation. Many vacuum processes are carried out uncontrolled and thus often inefficient, and burdensome for environment and material. Controlled vacuum increases the solvent recovery rate with a rotary evaporator and so protects the environment. The vacuum pump is less loaded by the solvents, therefore the service intervals for valves and diaphragms are extended. The independent boiling point recognition also with solvent mixtures saves the user’s time and in addition avoids boiling retardation. With a CVC 3000 detect processes become reproducible which is particularly necessary in fields such as production and quality assurance.