About this item
Waterproof handheld meters designed for unlimited outside use
- Reliable, clearly designed meter for basic and standard measurements, e.g. in education applications.
- Large LCD display
- Tactile response offering clear operation
- Built-in timer for correct measurements
- Automatic temperature compensation
- Large display allowing excellent readability even under bad lighting conditions
- Robust housing and sealed silicone keypad with protection class IP 66/67
- Up to 2500 hours continuous operation time with one battery set
Same specifications as pH 3210, with:
Extended memory for 5000 GLP-compliant data
Time-controlled data logger with adjustable intervals for long-term monitoring
Waterproof mini USB interface to a PC
For challenging measurements in the field and plant, e.g. water/wastewater analysis, chemical/pharmaceutical industry, etc.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 97043-098
- 97043-110
- 97043-112
- Model:
- pH 3110
- pH 3310
- pH 3310
- Temperature range:
- −5.0...+105.0 °C
- −5.0...+105.0 °C
- −5.0...+105.0 °C
- Temperature accuracy:
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- Compliance:
- IP 66/67
- IP 66/67, GLP
- IP 66/67, GLP
- Data logging - log function:
- -
- Manual / time-controlled
- Manual / time-controlled
- Data logging capacity:
- -
- 200 manual / 5000 automatic
- 200 manual / 5000 automatic
- Memory:
- Current calibration
- Last 5
- Last 5
- Connections:
- DIN / 4 mm banana
- DIN / 4 mm banana
- DIN / 4 mm banana